Shop WARNER
See all product information
Create Account
Galvanized Steel Mud Pan 3.5 in. H X 4 in. W X 12 in. L
- Mfr # 206
- Zoro # G723562042
product price:Â
$
18.19
/ea
Key Features
Length
12 in
Height (In.)
3.5 in
Material
Galvanized Steel
Width (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206
- Zoro #
- G723562042
- UPC #
- 048661002063
- Country of Origin
- China
- Item
- Mud Pan
- Material
- Galvanized Steel
Dimensions
- Length
- 12 in
- Height (In.)
- 3.5 in
- Width (In.)
- 4 in
Description
This mud pan is for handling and carrying around joint compound when taping and finishing drywall joints. This drywall mud pan is easy to clean. The galvanized coating resists rusting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.