Zoro Homepage

Glass and Tile Scraper Set, w/ 6 Blades

  • Mfr # 10908

  • Zoro # G9073541


product price: $4.39
/ea
Sold in multiples of 10 for $43.90

Key Features

Number of Pieces
2
Includes
Handle
Color
Blue
Product Type
Glass and Tile Scraper Set,2Pc
Height
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10908
Zoro #
G9073541
UPC #
048661109083
Country of Origin
China

Dimensions

Height
9.5"
Width
6.25"
Length
8.5"

Details

Item
Glass and Tile Scraper Set,2Pc
Number of Pieces
2
Includes
Handle
Color
Blue
Product Type
Glass and Tile Scraper Set,2Pc
Fits Utility Knives Stock No.
#11314, #695, #699 Blade
Material
Plastic/Metal

Description

Glass and Tile Scraper Set,2Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.