Zoro Homepage

HD Caulk Remover, .045"

  • Mfr # 10389

  • Zoro # G9072887


product price: $8.45
/ea
Sold in multiples of 5 for $42.25

Key Features

Blade Material
Carbon Steel
Color
Black
Includes
Handle
Number of Pieces
1
Features
Sharpened carbon steel blade on three sides;Can be re-sharpened using file
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10389
Zoro #
G9072887
UPC #
048661103890
Country of Origin
China

Dimensions

Height
1.75"
Width
4.75"
Length
7.25"

Details

Item
Caulk Remover
Blade Material
Carbon Steel
Color
Black
Includes
Handle
Number of Pieces
1
Features
Sharpened carbon steel blade on three sides;Can be re-sharpened using file
Application
Removing old caulk and putty;Apply new window caulk and putty;Set window push points
Product Type
Caulk Remover
Material
Plastic/Metal
Fits Utility Knives Stock No.
HD Caulk Remover, .045"

Description

Caulk Remover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.