
Hereford Brass Faux Plaster Wallpaper
Mfr # 2921-51215
Zoro # G222584798
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric Backed Vinyl
Depth
0.025 in
Length
27 in
Width
324 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2921-51215
Zoro #
G222584798
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
27 in
Width
324 in
Details
Material
Fabric Backed Vinyl
Color
Brass
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.