
Kahn Khaki Texture Wallpaper
Mfr # 2945-2764
Zoro # G422583294
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Fabric Backed Vinyl
Width
324 in
Depth
0.025 in
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2945-2764
Zoro #
G422583294
UPC #
091212618725
Country of Origin
United States
Dimensions
Width
324 in
Depth
0.025 in
Length
27 in
Details
Application
Unpasted
Material
Fabric Backed Vinyl
Finish
Textured
Color
Khaki
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.