Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanai Dove Fronds Wallpaper

  • Mfr # 2945-1132

  • Zoro # G022583236


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Dove
Finish
Textured
Length
27 in
Width
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2945-1132
Zoro #
G022583236
UPC #
091212620575
Country of Origin
United States

Dimensions

Length
27 in
Width
324 in
Depth
0.025 in

Details

Application
Unpasted
Color
Dove
Finish
Textured
Material
Fabric Backed Vinyl

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.