Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanai Pewter Fronds Wallpaper

  • Mfr # 2945-1131

  • Zoro # G622583889


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric Backed Vinyl
Color
Pewter
Application
Unpasted
Finish
Textured
Width
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2945-1131
Zoro #
G622583889
UPC #
091212620568
Country of Origin
United States

Dimensions

Width
324 in
Length
27 in
Depth
0.025 in

Details

Material
Fabric Backed Vinyl
Color
Pewter
Application
Unpasted
Finish
Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.