Shop WARNER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LED Light Tower, Yellow, 600 W
Mfr # P11600
Zoro # G424891762
product price:Â
$
3,586.99
/ea
Key Features
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Maximum Height Adjustment
9 ft
Frame Color
Yellow
Wattage
600 W
Number of Brightness Levels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11600
- Zoro #
- G424891762
- UPC #
- 724281116006
- Country of Origin
- United States
Dimensions
- Maximum Height Adjustment
- 9 ft
- Power Cord Length
- 7 1/2 ft
- Overall Height
- 126 in
- Overall Depth
- 42 in
- Overall Width
- 38 in
- Minimum Height Adjustment
- 6.5 ft
- Adjustable Height
- Yes
- Manufacturer Warranty Length
- 1 yr Limited
Description
LED Light Tower, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 105,000 lm, Number of Brightness Levels 1, Power Cord Length 7 1/2 ft, Operating Voltage 120-277 AC, Lighting Technology LED, Number of Lamp Heads 6, Mount Type Cart, Frame Color Yellow, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, IP Rating IP66, Maximum Height Adjustment 9 ft, Adjustable Height Yes