1600LM 12V LED Drop Light, Magnetic Handle, USB Charger, 20ft Cord
- Mfr # W2238
- Zoro # G223310440
product price:Â
$
45.99
/ea
Key Features
Voltage
12V
Power Source
Corded Electric
Power Cord Length (in)
240 in
Recommended Location
Indoor
Series
Firepoint X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2238
- Zoro #
- G223310440
- UPC #
- 39564136702
- Country of Origin
- China
- Item
- LED Drop Light
- Voltage
- 12V
- Power Source
- Corded Electric
- Recommended Location
- Indoor
- Series
- Firepoint X
- Type
- Drop Light
- Integrated Receptacle
- No
- Light Source
- LED
Dimensions
- Power Cord Length (in)
- 240 in
Description
The Performance Tool PT Power's 12V LED Drop Light is the perfect solution for durable and efficient lighting. With LED technology, you get the best of both worlds: long-lasting performance and energy efficiency. This drop light provides over 1600 lumens of warm white LED light, giving you true-to-life colors for your workspace. The impact-resistant handle with a non-slip rubber grip and magnetic bracket ensures optimal handling and a secure grip. This drop light also features a powder-coated metal lamp shield with a swivel hang hook and a USB port for charging devices while you work. With a 20ft cord and a 12V plug and battery clamp adapter, this drop light is adaptable to any working environment. Plus, it's backed by a US patent D883560, making it a smart investment for any professional or DIYer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.