Zoro Homepage

B-Track Linear Actuator, 12VDC, 2200 lb., 4 In

  • Mfr # K2XG20-12V-04

  • Zoro # G4715706


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Rated Load
2,200 lb
Stroke Length
4 in
Speed @ Rated Load
30 in/min
Duty Cycle
50 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2XG20-12V-04
Zoro #
G4715706
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
4 in
Retracted Length
11.89 in
Dimension D
0.5 in
Dimension B
1.13 in
Dimension G
6.1 in
Overall Height
5.86 in
Overall Width
3.08 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 4 in, Speed at Full Load 0.5 in/sec, Duty Cycle 50 Percent, Full Load Current 25 A, Retracted Length 11.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.