Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 115VAC, 2200 lb., 12 In

  • Mfr # K2XG20-115V-12

  • Zoro # G4736033


product price: $2,032.19
/ea
Free Shipping & Returns

Key Features

Rated Load
2,200 lb
Stroke Length
12 in
Speed @ Rated Load
30 in/min
Duty Cycle
50 %
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2XG20-115V-12
Zoro #
G4736033
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
12 in
Retracted Length
19.89 in
Dimension G
6.1 in
Dimension B
1.13 in
Dimension D
0.5 in
Overall Height
6.16 in
Wire Lead Length
23.5 ft
Overall Width
3.08 in

Details

Item
Linear Actuator
Rated Load
2,200 lb
Speed @ Rated Load
30 in/min
Duty Cycle
50 %
Voltage
115V AC
Full Load Amps
5 A
Feedback Signal
No
Thermal Protection
Automatic
Max. Ambient Temp.
60 Degrees C/140 Degrees F
Hz
50/60
Standards
CE Listed
Seal Guide Material
Plastic
Clutch Included
Yes
Drive System Type
Ball Screw
Gear Case Type
Parallel Spur
Enclosure Type
Totally Enclosed Non Ventilated
Screw Type
Ball
Motor Type
Permanent Magnet
Capacitor Required
Yes
Housing Material
Aluminum
Bearing Type
Double Ball
Finish
Powder Coated
Mounting Type
Clevis
Capacitor Included
Yes
Gear Material
Aluminum
Nut Material
Bronze
Gear Ratio
20:1
Series
K2X
Full Load Current
5 A
Operating Temperature - Maximum
150 Degrees F
Includes Clutch
Clutch Included
Frequency
50/60 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Thermal Protection
Thermal Protection Included
Load Capacity
3,000 lbf
System of Measurement
Inch, Metric
Housing Finish
Powder Coated
Speed at Full Load
0.5 in/sec
Operating Temperature - Minimum
-20 Degrees F
Includes Capacitor
Capacitor Included

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 115V AC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 12 in, Speed at Full Load 0.5 in/sec, Duty Cycle 50 Percent, Full Load Current 5 A, Retracted Length 19.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Frequency 50/60 Hz, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.