Zoro Homepage

Linear Actuator, 230VAC, 2200 lb., 6 In

  • Mfr # K2XG20-230V-06

  • Zoro # G4718996


product price: $2,257.99
/ea
Free Shipping & Returns

Key Features

Rated Load
2,200 lb
Stroke Length
6 in
Speed @ Rated Load
30 in/min
Duty Cycle
50 %
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2XG20-230V-06
Zoro #
G4718996
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
6 in
Retracted Length
13.89 in
Dimension D
0.5 in
Dimension G
6.1 in
Dimension B
1.13 in
Wire Lead Length
23.5 ft
Overall Height
6.16 in
Overall Width
3.08 in

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 230V AC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 6 in, Speed at Full Load 0.5 in/sec, Duty Cycle 50 Percent, Full Load Current 5 A, Retracted Length 13.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Frequency 50/60 Hz, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.