Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 24VDC, 1200 lb., 12 In

  • Mfr # K2XG10-24V-12

  • Zoro # G4710377


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Rated Load
1,200 lb
Stroke Length
12 in
Speed @ Rated Load
54 in/min
Duty Cycle
50 %
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2XG10-24V-12
Zoro #
G4710377
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
12 in
Retracted Length
19.89 in
Dimension D
0.5 in
Dimension B
1.13 in
Dimension G
6.1 in
Overall Height
5.86 in
Overall Width
3.08 in

Details

Item
Linear Actuator
Rated Load
1,200 lb
Speed @ Rated Load
54 in/min
Duty Cycle
50 %
Voltage
24V DC
Full Load Amps
13 A
Gear Material
Aluminum
Seal Guide Material
Plastic
Feedback Signal
No
Mounting Type
Clevis
Motor Type
Permanent Magnet
Capacitor Required
No
Gear Case Type
Parallel Spur
Clutch Included
Yes
Housing Material
Aluminum
Max. Ambient Temp.
60 Degrees C/140 Degrees F
Thermal Protection
Automatic
Drive System Type
Ball Screw
Standards
CE Listed
Finish
Powder Coated
Bearing Type
Double Ball
Screw Type
Ball
Capacitor Included
No
Enclosure Type
Totally Enclosed Non Ventilated
Nut Material
Bronze
Gear Ratio
10:1
Series
K2X
Includes Thermal Protection
Thermal Protection Included
Operating Temperature - Maximum
150 Degrees F
Load Capacity
3,000 lbf
Includes Clutch
Clutch Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Operating Temperature - Minimum
-20 Degrees F
Speed at No Load
1.72 in/sec
Includes Capacitor
Capacitor Not Included
Speed at Full Load
0.9 in/sec
Full Load Current
13 A
System of Measurement
Inch, Metric
Housing Finish
Powder Coated

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 12 in, Speed at Full Load 0.9 in/sec, Duty Cycle 50 Percent, Full Load Current 13 A, Retracted Length 19.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.