Metal Eggbeater Mixer 5 in. H X 5 in. W X 29.8 in. L

  • Mfr # 61344

  • Zoro # G115511627


product price:  $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61344
Zoro #
G115511627
UPC #
48661613443
Country of Origin
Viet Nam

Description

Grip Material: *Length: 29.8 *Blade Material: *Brand Name: Warner *Product Type: Eggbeater Mixer *Sub Brand: *Width: 5 *Material: Metal *Blade Type: *Height: 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.