
Mini Glass Scraper/Razor Blade Holder, w/2 Blades
Mfr # 34114
Zoro # G509201196
product price: $2.15
/eaSold in multiples of 20 for $43.00
Key Features
Height
3"
Length
9"
Width
5.25"
Color
Gray
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34114
Zoro #
G509201196
UPC #
048661341148
Country of Origin
China
Dimensions
Height
3"
Length
9"
Width
5.25"
Details
Color
Gray
Material
Metal
Description
Mini Glass Scraper/Razor Blade Holder, w/2 Blades, Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.