5 Gallon Paint Mixer, 4" Spiral Blade, 22 3/4" Long Shaft, Fits 1/2" Drill

  • Mfr # 341

  • Zoro # G9071128


product price:  $7.99
/ea
Sold in multiples of 6 for $47.94

Key Features

Length
26"
For Use With
Fits 1/2" Drill
Width
10"
Material
Metal
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341
Zoro #
G9071128
UPC #
48661003411
Country of Origin
China

Dimensions

Length
26"
Width
10"
Depth
4.75"

Details

Item
Paint Mixer
For Use With
Fits 1/2" Drill
Material
Metal
Color
Silver
Product Type
Paint Mixer,5 Gal

Description

Paint Mixer,5 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.