Zoro Homepage

Paint Project Lifters

  • Mfr # 11215

  • Zoro # G809198776


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

Color
Green
Length
5.625"
Material
Plastic
Width
6"
Net Weight
1.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11215
Zoro #
G809198776
UPC #
48661112151
Country of Origin
Viet Nam

Dimensions

Length
5.625"
Width
6"
Depth
11.5"

Details

Color
Green
Material
Plastic
Net Weight
1.2 lbs

Description

Paint Project Lifters, 8 Lifters/Card, 6 Cards/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.