Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Scraper, 2-1/2", 4-Edge

  • Mfr # 709

  • Zoro # G9071977


product price: $9.15
/ea
Sold in multiples of 5 for $45.75

Key Features

Blade Width
2-1/2"
Blade Material
Steel
Number of Pieces
1
Includes
Handle,Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709
Zoro #
G9071977
UPC #
048661007099
Country of Origin
United States

Dimensions

Blade Width
2-1/2"

Details

Item
Paint Scraper,2-1/2",4-Edge
Blade Material
Steel
Number of Pieces
1
Includes
Handle,Knob

Description

Paint Scraper,2-1/2 In.,4-Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.