Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Series 3" Stiff Scraper, Carbon Steel

  • Mfr # 10323

  • Zoro # G9072869


product price: $7.49
/ea
Sold in multiples of 5 for $37.45

Key Features

Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Plastic
Color
Black
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10323
Zoro #
G9072869
UPC #
048661103234
Country of Origin
China

Dimensions

Blade Width
3"
Height
8.5"
Length
1.5"
Width
4.5"

Details

Item
Stiff Scraper,3"
Blade Material
Carbon Steel
Handle Material
Plastic
Color
Black
Number of Pieces
1
Includes
Handle
Application
Scraping larger surface areas;Furniture stripping;Scraping putty;Scraping paint
Features
Full tang blade;Safe to Use with Chemical Solvents;Handles are affixed to blades using brass rivets and brass plated steel eyelets
Material
Plastic/Metal
Product Type
Stiff Scraper,3"

Description

Stiff Scraper,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.