Zoro Homepage

Painter's Series 8" Flex Joint Knife, w/Hammer Cap, Carbon Steel

  • Mfr # 11222

  • Zoro # G809174992


product price: $9.45
/ea
Sold in multiples of 5 for $47.25

Key Features

Height
0.75"
Length
8.25"
Material
Metal
Width
8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11222
Zoro #
G809174992
UPC #
048661112229
Country of Origin
China

Dimensions

Height
0.75"
Length
8.25"
Width
8"

Details

Material
Metal
Color
Black

Description

Painter's Series 8" Flex Joint Knife, w/Hammer CapTM, Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.