Shop WARNER
See all product information
PROGRIP 8" Stainless Steel Drywall Taping Knife
Mfr # 10918
Zoro # G9073456
product price:Â $8.99
/ea
Sold in multiples of 5 for $44.95
Key Features
Blade Material
Metal
Length (In.)
10.75"
Width (In.)
8.5"
Color
gray
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10918
Zoro #
G9073456
UPC #
048661109182
Country of Origin
United States
Dimensions
Length (In.)
10.75"
Width (In.)
8.5"
Details
Item
Drywall Taping Knife
Blade Material
Metal
Color
gray
Handle Material
Plastic
Description
Painters Taping Knife 8 In.,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.