Zoro Homepage

Plastic Disposable Grout Bags 12 in. W X 24 in. L

  • Mfr # 61970

  • Zoro # G215511626


product price: $10.99
/ea
Sold in multiples of 5 for $54.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61970
Zoro #
G215511626
UPC #
048661619704
Country of Origin
China

Description

Grip Material: *Length: 24 *Blade Material: *Brand Name: Warner *Product Type: Disposable Grout Bags *Sub Brand: *Width: 12 *Material: Plastic *Blade Type: *Height:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.