Zoro Homepage

Plastic Paint Mixer, 18" L, Fits 3/8" Drill, w/ Hanging Cap, for 5 Gal Paint

  • Mfr # 10331C

  • Zoro # G109198773


product price: $7.19
/ea
Sold in multiples of 6 for $43.14

Key Features

Color
Green
For Use With
5 Gal Paint
Length
18.25"
Material
Plastic/Metal
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10331C
Zoro #
G109198773
UPC #
48661103319
Country of Origin
United States

Dimensions

Length
18.25"
Width
3.5"
Depth
3.5"

Details

Color
Green
For Use With
5 Gal Paint
Material
Plastic/Metal
Net Weight
4.7 lbs

Description

Plastic Paint Mixer, 18" L, Fits 3/8" Drill, w/ Hanging Cap, for 5 Gal Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.