
Pro Stainless Steel 1 1/2 in Putty Knife
Mfr # 95108
Zoro # G709175020
product price: $16.19
/eaSold in multiples of 5 for $80.95
Key Features
Width
9"
Length
1.5"
Color
Silver
Height
1"
Material
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95108
Zoro #
G709175020
UPC #
048661951088
Country of Origin
China
Dimensions
Width
9"
Length
1.5"
Height
1"
Details
Color
Silver
Material
Stainless
Description
Pro Stainless Steel 1‐1/2" Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.