Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Stainless Steel 4" Joint Knife

  • Mfr # 95124

  • Zoro # G409174996


product price: $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Material
Stainless
Color
Silver
Width
4.5"
Height
2.25"
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95124
Zoro #
G409174996
UPC #
048661951248
Country of Origin
China

Dimensions

Width
4.5"
Height
2.25"
Length
9"

Details

Material
Stainless
Color
Silver

Description

Pro Stainless Steel 4" Joint Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.