Zoro Homepage

Pro Stainless Steel 6" Joint Knife

  • Mfr # 95126

  • Zoro # G509174995


product price: $26.79
/ea
Sold in multiples of 5 for $133.95

Key Features

Width
9"
Color
Silver
Length
6"
Material
Stainless
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95126
Zoro #
G509174995
UPC #
048661951262
Country of Origin
China

Dimensions

Width
9"
Length
6"
Height
1"

Details

Color
Silver
Material
Stainless

Description

Pro Stainless Steel 6" Joint Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.