
PROGRIP 1 1/2" Full Flex Putty Knife
Mfr # 90127
Zoro # G9073867
product price: $4.49
/eaSold in multiples of 5 for $22.45
Key Features
Blade Width
1-1/2"
Number of Pieces
1
Color
Black
Includes
Handle
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90127
Zoro #
G9073867
UPC #
48661901274
Country of Origin
United States
Dimensions
Blade Width
1-1/2"
Length
1.5"
Height
9"
Width
2.75"
Details
Item
Full Flex Putty Knife,1-1/2"
Number of Pieces
1
Color
Black
Includes
Handle
Features
Application
Patching small cracks;Patching nail holes
Product Type
Full Flex Putty Knife,1-1/2"
Material
Plastic/Metal
Description
Full Flex Putty Knife,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.