Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROGRIP 4" Flex Joint Knife

  • Mfr # 90118

  • Zoro # G9073797


product price: $8.55
/ea
Sold in multiples of 5 for $42.75

Key Features

Blade Width
4"
Color
gray
Includes
Handle
Number of Pieces
1
Product Type
Flex Broad Knife,4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90118
Zoro #
G9073797
UPC #
048661901182
Country of Origin
United States

Dimensions

Blade Width
4"
Length
2.75"
Height
9"
Width
4"

Details

Item
Flex Broad Knife,4"
Color
gray
Includes
Handle
Number of Pieces
1
Product Type
Flex Broad Knife,4"
Material
Plastic/Metal

Description

Flex Broad Knife,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.