Zoro Homepage

PROGRIP 6 in SS Flex Joint Knife, Hammer Cap

  • Mfr # 90666

  • Zoro # G9074077


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Blade Width
6"
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Color
gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90666
Zoro #
G9074077
UPC #
048661906668
Country of Origin
United States

Dimensions

Blade Width
6"
Width
6"
Height
9"
Length
2.75"

Details

Item
Flex SS Broad Knife,6"
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Color
gray
Application
Patching large cracks;Patching large holes;Applying first coat when taping drywall joints
Features
Flex blade that works great with heavier spackles and compounds;Blades have been hollow-ground thinner for maximum flexibility;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage Tapered handle design making the tool easier to clean after usage Safe to use with chemical solvents
Product Type
Flex SS Broad Knife,6"
Material
Plastic/Metal

Description

Flex SS Broad Knife,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.