Zoro Homepage

Putty Knife, Flex, 3" 0

  • Mfr # 903

  • Zoro # G9072169


product price: $1.35
/ea
Sold in multiples of 20 for $27.00

Key Features

Blade Width
3"
Blade Material
Plastic
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903
Zoro #
G9072169
UPC #
048661009031
Country of Origin
United States

Dimensions

Blade Width
3"

Details

Item
Flex Putty Knife,3"
Blade Material
Plastic
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Application
Spreading tar;Spreading adhesives;Roof caulking;Applying wood putty

Description

This 3" Flex Putty Knife is a great addition to your toolbox. It will help you spread and smooth all kinds of material, such as tar, adhesives, wood putty and roof caulk. The blade has a width of 3". It is made of plastic and designed for spreading tar, adhesives, wood putty and roof caulk. This flex putty knife also comes with a plastic handle for easy grip and control. If you are looking for an affordable way to make your next project easier, the Warner 903 Flex Putty Knife is the perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.