Putty Knife, Flex, 3" , Blade Material: Carbon Steel
- Mfr # 614
- Zoro # G9071566
product price:Â
$
9.29
/ea
Sold in multiples of 5 for
$46.45
Key Features
Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 614
- Zoro #
- G9071566
- UPC #
- 048661006146
- Country of Origin
- United States
Dimensions
- Blade Width
- 3"
Details
- Item
- Flex Putty Knife,3"
- Blade Material
- Carbon Steel
- Handle Material
- Wood
- Includes
- Handle
- Number of Pieces
- 1
- Application
- Patching large cracks;Patching large holes
- Features
- Strong chiseled edge for scraping;Hollow-ground, heat-treated and annealed blades for toughness;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers; Brass rivets and eyelets mechanically lock handle to blade so it can't come loose
Description
Flex Putty Knife,3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.