Putty Knife, Flex, 3/4"
Mfr # 604
Zoro # G9071688
product price: $10.69
/eaSold in multiples of 5 for $53.45
Key Features
Blade Width
3/4"
Blade Material
Carbon Steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604
Zoro #
G9071688
UPC #
48661006047
Country of Origin
United States
Dimensions
Blade Width
3/4"
Details
Item
Flex Putty Knife,3/4"
Blade Material
Carbon Steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
Features
Brass rivets and eyelets mechanically lock handle to blade so it can't come loose;Full tang blade to prevent blade breakage;Hang hole to make stocking easy for retailers;Bades have been hollow-ground thinner for maximum flexibility; Works great with lightweight spackles and compounds
Application
Patching cracks in very tight/small areas;Patching holes in very tight/small areas
Description
Flex Putty Knife,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.