Zoro Homepage

Putty Knife Set, Flex, 1-1/4" and 3"

  • Mfr # 10822

  • Zoro # G9073368


product price: $3.55
/ea
Sold in multiples of 5 for $17.75

Key Features

Blade Width
1-1/4", 3"
Number of Pieces
2
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10822
Zoro #
G9073368
UPC #
048661108222
Country of Origin
United States

Dimensions

Blade Width
1-1/4", 3"

Details

Item
Flex Putty Knife Set,1-1/4" and 3"
Number of Pieces
2
Includes
Handle

Description

Flex Putty Knife Set,1-1/4 In. and 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.