Zoro Homepage

Putty Knife, Stiff, 1-1/2"

  • Mfr # 90109

  • Zoro # G9073885


product price: $4.99
/ea
Sold in multiples of 5 for $24.95

Key Features

Blade Width
1-1/2"
Includes
Handle
Number of Pieces
1
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Features
Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Safe to use with chemical solvents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90109
Zoro #
G9073885
UPC #
48661901090
Country of Origin
United States

Dimensions

Blade Width
1-1/2"

Details

Item
Stiff Putty Knife,1-1/2"
Includes
Handle
Number of Pieces
1
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Features
Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Safe to use with chemical solvents

Description

Stiff Putty Knife,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.