1 1/4 in Stiff Putty Knife, Carbon Steel

  • Mfr # 180

  • Zoro # G9070796


product price:  $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Blade Width
1-1/4"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180
Zoro #
G9070796
UPC #
48661001806
Country of Origin
United States

Dimensions

Blade Width
1-1/4"
Width
1.75"
Length
5.25"
Height
8"

Details

Item
Stiff Putty Knife,1-1/4"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Color
Blue
Includes
Handle
Features
Rust resistant;Safe to use with chemical solvents;Hang hole to make stocking easier for retailers.
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Product Type
Stiff Putty Knife,1-1/4"
Material
Plastic/Metal

Description

Stiff Putty Knife,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.