Zoro Homepage

Putty Knife, Stiff, SS, 1-1/4" , Includes: Handle

  • Mfr # 10742

  • Zoro # G9073191


product price: $7.25
/ea
Sold in multiples of 5 for $36.25

Key Features

Blade Width
1-1/4"
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10742
Zoro #
G9073191
UPC #
048661107423
Country of Origin
United States

Dimensions

Blade Width
1-1/4"

Details

Item
Stiff Putty Knife,SS,1-1/4"
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1

Description

Stiff Putty Knife,SS,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.