Zoro Homepage

Putty Knives Set, Plastic, 3 pcs.

  • Mfr # 8150

  • Zoro # G9072537


product price: $3.35
/ea
Sold in multiples of 15 for $50.25

Key Features

Blade Width
6", 1-1/2", 3"
Blade Material
Plastic
Handle Material
Plastic
Number of Pieces
3
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8150
Zoro #
G9072537
UPC #
048661081501
Country of Origin
United States

Dimensions

Blade Width
6", 1-1/2", 3"

Details

Item
Plastic Putty Knives Set,3Pc
Blade Material
Plastic
Handle Material
Plastic
Number of Pieces
3
Includes
Handle
Application
Spreading tar;Spreading adhesives;Roof caulking;Applying wood putty
Features
Best for one-time use projects

Description

Plastic Putty Knives Set,3Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.