Shop WARNER

50 MM (2") Double Edge Carbide 100X Replacement Blade

  • Mfr # 813

  • Zoro # G9072318


product price:  $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Material
Metal
Length
2.8"
Width
2"
Blade Edge
Double
Fits Utility Knives Stock No.
#803, #804, #10017, #10018
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813
Zoro #
G9072318
UPC #
48661008133
Country of Origin
Germany

Dimensions

Length
2.8"
Width
2"
Overall Height
7.8"

Details

Item
Carbide Replacement Blade,2"
Material
Metal
Blade Edge
Double
Fits Utility Knives Stock No.
#803, #804, #10017, #10018
Color
Silver

Description

Carbide Replacement Blade,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.