Zoro Homepage

4" Wall Scraper Blades Dispenser, (single hole), Carton of 100

  • Mfr # 698

  • Zoro # G9071870


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Material
Metal
Length
2.875"
Width
3.4"
Fits Utility Knives Stock No.
#690, #34690, #691 #693
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698
Zoro #
G9071870
UPC #
048661006986
Country of Origin
Germany

Dimensions

Length
2.875"
Width
3.4"
Overall Height
7.25"

Details

Item
Replacement Blades,4",10/Card
Material
Metal
Fits Utility Knives Stock No.
#690, #34690, #691 #693
Color
Silver

Description

Replacement Blades,4 In.,10/Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.