
Riga Light Grey Distressed Stripe Wallpaper
Mfr # 2945-1130
Zoro # G422582822
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Length
27 in
Width
324 in
Application
Unpasted
Depth
0.025 in
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2945-1130
Zoro #
G422582822
UPC #
091212620551
Country of Origin
United States
Dimensions
Length
27 in
Width
324 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Textured
Material
Fabric Backed Vinyl
Color
Light Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.