This item is Discontinued.
This item is Discontinued.
Scraper, 2-1/2", 4-Edge (Discontinued)
Mfr #
732
Zoro #
G9071968
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
732
Zoro #
G9071968
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
2-1/2"
Details
Item
Scraper,2-1/2",4-Edge
Blade Material
Steel
Includes
Handle
Number of Pieces
1
Description
Scraper,2-1/2 In.,4-Edge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.