This item is Discontinued.

Warner Scraper, 2-2/3" , Blade Width: 2-3/8" 10019

Scraper, 2-2/3" , Blade Width: 2-3/8" (Discontinued)

  • Mfr # 10019
  • Zoro # G9072546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10019
Zoro #
G9072546
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
2-3/8"

Details

Item
Scraper,2-2/3"
Blade Material
Carbide
Number of Pieces
1
Includes
Handle
Features
Soft Grip Handle

Description

Scraper,2-2/3 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.