Scraper, 2-2/3", PK5, Includes: Handle with Knob
Mfr # 10020
Zoro # G9072528
product price: $24.45
/eaSold in multiples of 5 for $122.25
Key Features
Blade Width
2-3/8"
Blade Material
Carbide
Number of Pieces
1
Includes
Handle with Knob
Features
Soft Grip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10020
Zoro #
G9072528
UPC #
048661100202
Country of Origin
United States
Dimensions
Blade Width
2-3/8"
Details
Item
Scraper
Blade Material
Carbide
Number of Pieces
1
Includes
Handle with Knob
Features
Soft Grip Handle
Description
Scraper, Product Type Scraper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.