Zoro Homepage

Scraper, 2-3/8" , Includes: Handle with Knob

  • Mfr # 807

  • Zoro # G9072211


product price: $23.59
/ea
Sold in multiples of 5 for $117.95

Key Features

Blade Width
2-3/8"
Blade Material
Carbide
Includes
Handle with Knob
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807
Zoro #
G9072211
UPC #
48661008072
Country of Origin
United States

Dimensions

Blade Width
2-3/8"

Details

Item
Scraper,2-3/8"
Blade Material
Carbide
Includes
Handle with Knob
Number of Pieces
1

Description

Scraper,2-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.