Zoro Homepage

Scraper, 2" , Number of Pieces: 1

  • Mfr # 10018

  • Zoro # G9072458


product price: $23.85
/ea
Sold in multiples of 5 for $119.25

Key Features

Blade Width
2"
Blade Material
Carbide
Number of Pieces
1
Includes
Handle with Knob
Features
Soft Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018
Zoro #
G9072458
UPC #
48661100189
Country of Origin
United States

Dimensions

Blade Width
2"

Details

Item
Scraper,2"
Blade Material
Carbide
Number of Pieces
1
Includes
Handle with Knob
Features
Soft Grip Handle

Description

Scraper,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.