Shop WARNER

3" Easy Reach Scraper w/Threaded Handle, Stainless Steel Blade, .060"

  • Mfr # 398

  • Zoro # G9071548


product price:  $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Blade Width
3"
Blade Material
Carbon Steel
Color
Gray
Number of Pieces
1
Includes
Threaded Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
398
Zoro #
G9071548
UPC #
048661003985
Country of Origin
China

Dimensions

Blade Width
3"
Length
3.5"
Width
6"
Height
10"

Details

Item
Scraper,3"
Blade Material
Carbon Steel
Color
Gray
Number of Pieces
1
Includes
Threaded Handle
Material
Plastic/Metal
Product Type
Scraper,3"

Description

Scraper,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.