Zoro Homepage

Scraper, 4", 10-7/8" Handle

  • Mfr # 790

  • Zoro # G9072126


product price: $27.89
/ea
Sold in multiples of 4 for $111.56

Key Features

Blade Width
4"
Handle Material
Steel
Number of Pieces
1
Includes
Handle
Features
Soft Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790
Zoro #
G9072126
UPC #
048661007907
Country of Origin
United States

Dimensions

Blade Width
4"

Details

Item
Scraper,4",10-7/8" Handle
Handle Material
Steel
Number of Pieces
1
Includes
Handle
Features
Soft Grip Handle

Description

Scraper,4 In.,10-7/8 In. Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.