Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Floor Scraper, Steel Handle, 50 9/16 in overall length (not including blade)

  • Mfr # 693

  • Zoro # G9071846


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Blade Width
4"
Handle Material
Steel
Color
Silver
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693
Zoro #
G9071846
UPC #
048661006931
Country of Origin
United States

Dimensions

Blade Width
4"
Length
52.25"
Height
4"
Width
4"

Details

Item
Scraper,4",48" Handle
Handle Material
Steel
Color
Silver
Number of Pieces
1
Includes
Handle
Material
Metal
Fits Utility Knives Stock No.
#695, #698, #699 Blade
Product Type
Scraper,4",48" Handle

Description

Scraper,4 In.,48 In. Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.