Zoro Homepage

Scraper, Plastic, 14" L Overall

  • Mfr # 10483

  • Zoro # G9073045


product price: $5.15
/ea
Sold in multiples of 6 for $30.90

Key Features

Handle Material
Plastic
Overall Length
14"
Includes
Handle
Number of Pieces
1
Application
Cleaning and refinishing wrought iron;Cleaning and refinishing concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10483
Zoro #
G9073045
UPC #
048661104835
Country of Origin
Viet Nam

Dimensions

Overall Length
14"

Details

Handle Material
Plastic
Item
Scraper
Includes
Handle
Number of Pieces
1
Application
Cleaning and refinishing wrought iron;Cleaning and refinishing concrete
Features
Safe to use with cleaning solvents;Durable scraper for tougher projects;Stainless steel bristles for rust prevention;Comfortable soft grip handle
Product Type
Scraper

Description

Scraper, Product Type Scraper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.