Shop WARNER

Soft Grip Safety Scraper, w/1 Single Edge Blade

  • Mfr # 10500

  • Zoro # G9073060


product price:  $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Color
Blue
Includes
1 Single Edge Blade
Number of Pieces
1
Product Type
Soft Grip Scraper w/1 Blade
Fits Utility Knives Stock No.
#102, #109, #129
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10500
Zoro #
G9073060
UPC #
048661105009
Country of Origin
China

Dimensions

Length
8.75"
Width
5.5"
Height
3.25"

Details

Item
Soft Grip Scraper w/1 Blade
Color
Blue
Includes
1 Single Edge Blade
Number of Pieces
1
Product Type
Soft Grip Scraper w/1 Blade
Fits Utility Knives Stock No.
#102, #109, #129
Material
Plastic/Metal

Description

Soft Grip Scraper w/1 Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.